Operator Interface Panels, Graphite, 7" Widescreen, Outdoor Use

Item #: 1213640

Cat #: G07S0000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface Panel, Graphite, 7 Inch WVGA Widescreen (800 X 480) for Outdoor Use, 10 - 30 Volt DC

Overview

Operator Interface Panel, Graphite, 7 Inch WVGA Widescreen (800 X 480) for Outdoor Use, 10 - 30 Volt DC
From factories to extreme remote locations, Red Lion’s HMI solutions enable customers to easily connect, monitor and control processes across a diverse range of industries that include manufacturing, oil and gas and water/wastewater.
Also known as: G07S0000

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Mounting: Panel
Size: 7 in
Type: Operator Interface Panel
Volts DC Range: 10 - 30
IP/NEMA Rating: IP66, NEMA 4X
Size: 7 in
Volts DC Range: 10 - 30
Mounting: Panel
Type: Operator Interface Panel

Customer Reviews

No reviews for this product
(0)