Wallpack, Compact Fluorescent, 1 Light, 42W, 120-277V, Bronze

Item #: 121364

Cat #: WP1CF42

UPC: 019813179001

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Compact Fluorescent, 1 Light, 42W, 120-277V, BronzeWallpack, Compact Fluorescent, 1 Light, 42 Watt, 120-277 Volt, White, Width: 8-1/2 in, 4-Pin GX24q-4 Base

Overview

Wallpack, Compact Fluorescent, 1 Light, 42W, 120-277V, BronzeWallpack, Compact Fluorescent, 1 Light, 42 Watt, 120-277 Volt, White, Width: 8-1/2 in, 4-Pin GX24q-4 Base
Also known as: 019813179001, WP1CF42

Specifications

Type: Wallpack
Wattage: 42
Diameter: 8 1/2 in
Material: Bronze
Color: Bronze
Light Technology: Fluorescent
Base: 4-Pin (GX24q-4)
Volts AC Range: 120 - 277
Type: Wallpack
Diameter: 8 1/2 in
Color: Bronze
Base: 4-Pin (GX24q-4)
Wattage: 42
Material: Bronze
Light Technology: Fluorescent
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)