Compression Lug, Copper, 2-Hole

Item #: 1213167

Cat #: LCC2-14AF-Q

UPC: 074983900237

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, Long Barrel, 2 AWG, 1/4" Inch Stud Hole, 5/8 Inch Hole Spacing, 90 Degree Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, 2 AWG, 1/4" Inch Stud Hole, 5/8 Inch Hole Spacing, 90 Degree Angle Tongue
Panduit's Type LCC-F long barrel compression lugs maximize the number of crimps and provides premium wire pull-out strength and electrical performance
Also known as: 074983900237, LCC2-14AF-Q

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)