POWERFLEX 700S AC DRIVE 70 A 25 HP 20D

Item #: 1213161

Cat #: 20DB070A0ENNANANE

UPC: 820919284687

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex700S AC Drive, 240 (208) VAC, 3 PH, 70 Amps, 25HP Normal Duty, 20HP Heavy Duty, IP20 / Type 1, with conformal coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Phase II control, Expanded cassette, No Feedback, Phase II, No DriveLogix, no embedded comm

Overview

PowerFlex700S AC Drive, 240 (208) VAC, 3 PH, 70 Amps, 25HP Normal Duty, 20HP Heavy Duty, IP20 / Type 1, with conformal coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Phase II control, Expanded cassette, No Feedback, Phase II, No DriveLogix, no embedded comm
Also known as: 820919284687, 20DB070A0ENNANANE

Specifications

Type: AC Drive
Type: AC Drive

Customer Reviews

No reviews for this product
(0)