
LED Flush Mount, 11", 17.5 Watt, 1000 Lumen, 4000K, 120V
Item #: 1213128
Cat #: LEDFLUSHSQ11IN16DIM840WH
UPC: 046135743047
Sign In or Register to view pricing and more.
Documents & Guides
LED Flush Mount, 11 Inch Squarer, 17.5 Watt, 1000 Lumen, 4000K, 80 CRI, 120 Volt, 1 per SKU, 4 per Case *Sylvania Product Code #74304* *Sylvania Part # 74304*
Overview
LED Flush Mount, 11 Inch Squarer, 17.5 Watt, 1000 Lumen, 4000K, 80 CRI, 120 Volt, 1 per SKU, 4 per Case *Sylvania Product Code #74304* *Sylvania Part # 74304*
Also known as: 046135743047, LEDFLUSHSQ11IN16DIM840WH
Specifications
Lumens: | 1000 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | White |
Wattage: | 17.500 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 1000 |
Volts AC: | 120 |
Wattage: | 17.500 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)