74303 LEDFLUSHSQ11IN16DIM827WH 4/CS 1/SKU

Item #: 1213126

Cat #: LEDFLUSHSQ11IN16DIM827WH

UPC: 046135743030

Documents & Guides
No Documents Available
74303 LEDFLUSHSQ11IN16DIM827WH 4/CS 1/SKU *Sylvania Part # 74303*
Sign In or Register to view pricing and more.

No associated products found.

Overview

74303 LEDFLUSHSQ11IN16DIM827WH 4/CS 1/SKU *Sylvania Part # 74303*
Also known as: 046135743030, LEDFLUSHSQ11IN16DIM827WH

Specifications

Lumens: 1000
Volts AC: 120
Color: White
Wattage: 16
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Wattage: 16
Light Technology: LED

Customer Reviews

No reviews for this product
(0)