![4 USE-2/RHH/RHW-2 Aluminum 1000' 4 USE-2/RHH/RHW-2 Aluminum 1000'](https://rexel-cdn.com/products/image.jpg?i=7790FC93-D533-4076-89F5-27033FCCAE77&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Overview
4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
4 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Also known as: 739373882455, USE4STRBLK1000RL, #4 thhn stranded aluminum
Specifications
Gauge: | 4 |
Length: | 1000 ft |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | CPE |
Gauge: | 4 |
Color: | Black |
Conductors: | 1 |
Length: | 1000 ft |
Volts AC: | 600 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)