Push Button Head, Harmony XB5, Plastic, Projecting, Red, 22mm, Momentary, Unmarked

Item #: 121298

Cat #: ZB5AL4

UPC: 785901906452

Sign In or Register to view pricing and more.
Push Button Head, Harmony XB5, Plastic, Projecting, Red, 22 mm, Momentary, Unmarked, Operator Only

Overview

Push Button Head, Harmony XB5, Plastic, Projecting, Red, 22 mm, Momentary, Unmarked, Operator Only
This red projecting button head provides an ergonomic interface for controlling your machines. It is easily combined with Harmony range of push buttons and contact blocks. Thus it is possible to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901906452, ZB5AL4

Specifications

Mounting: Panel
Color: Red
Type: Extended, Operator Only, Pushbutton
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Type: Extended, Operator Only, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Color: Red
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)