![SS Linear LED, 4', 64W, 5100L, 4000K, 100-277V SS Linear LED, 4', 64W, 5100L, 4000K, 100-277V](https://rexel-cdn.com/products/daiel1c3rssb1image.jpg?i=9BEAE774-EE78-4096-9A13-255C5AB8C921&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel LED Linear, 4 Foot, 64 Watt, 5100 Lumen, 4000K, 100-277 Volt, 2 x M20 Entries at Either End, Safety Shackle
Overview
Stainless Steel LED Linear, 4 Foot, 64 Watt, 5100 Lumen, 4000K, 100-277 Volt, 2 x M20 Entries at Either End, Safety Shackle
Also known as: EL1C3RSSCB1
Specifications
IP/NEMA Rating: | IP66, IP67 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 64 |
Length: | 4 ft |
Lumens: | 5100 |
Material: | Stainless Steel |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66, IP67 |
Wattage: | 64 |
Lumens: | 5100 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Material: | Stainless Steel |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)