Slide Dimmer, 600W, 3-Way, Skylark, Ivory

Item #: 121292
Cat #: S-603PGH-IV
UPC: 027557590044
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Eco-Dim Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: Ivory.

Overview

Skylark Slide Eco-Dim Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: Ivory.
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way/single-pole, Eco-dim, preset, 120V/600W, clamshell packaging in ivory
Also known as: 027557590044, S-603PGH-IV

Specifications

Type: 3-Way, Preset, Eco Slide
Wattage: 600
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset, Eco Slide
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Wattage: 600
Color: Ivory
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)