Industrial Fluorescent Light, 4-Lamp, 96", 32W, 12/277V

Item #: 121290

Cat #: TL232MV

UPC: 745975276387

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, Length: 8', 4-Lamp, 32W, 120/277V.

Overview

Industrial Strip, Length: 8', 4-Lamp, 32W, 120/277V.
The Lithonia Lighting LITTL232MV are intended for mounting heights up to 16 FT requiring low to medium light levels. Ideal for light duty task lighting, utility, storage rooms or retail.
Also known as: 745975276387, TL232MV

Specifications

Wattage: 32
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 8 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)