Toggle Switch Wallplate, 1-Gang, Nylon, Gray

Item #: 12129

Cat #: 80701-GY

UPC: 078477205549

Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.
1-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray
Also known as: 078477205549, 80701-GY

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Gangs: 1
Type: Toggle Switch, Standard
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)