1/0 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 121289

Cat #: USE1/0STRBLK1000RL

UPC: 980120578262

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 1000 Foot Reel

Overview

1/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 1000 Foot Reel
Also known as: 980120578262, USE1/0STRBLK1000RL

Specifications

Length: 1000 ft
Color: Black
Gauge: 1/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 1000 ft
Gauge: 1/0
Conductors: 1
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)