Push Button, Push-Pull, 30mm, Maintained, Red, 65mm Anodized Aluminum Head, 1LONC

Item #: 1212835

Cat #: 10250T5J63-71X

UPC: 786685366395

Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, Push-Pull, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained, Standard, Red actuator, Anodized aluminum bus, Emergency Stop, 1 Late Open, Normally Closed Cpntact

Overview

Pushbutton, Push-Pull, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained, Standard, Red actuator, Anodized aluminum bus, Emergency Stop, 1 Late Open, Normally Closed Cpntact
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 786685366395, 10250T5J63-71X

Specifications

Color: Red
Size: 30 mm
Type: Maintained, Push-Pull, Pushbutton
Diameter: 65 mm
Material: Aluminum
Color: Red
Type: Maintained, Push-Pull, Pushbutton
Material: Aluminum
Size: 30 mm
Diameter: 65 mm

Customer Reviews

No reviews for this product
(0)