1 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 121275

Cat #: USE1STRBLK1000RL

UPC: 662927816319

Sign In or Register to view pricing and more.
Documents & Guides
1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

1 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Primarily used as Type USE-2 direct-buried underground service entrance, but is also listed for RHH or RHW-2 making it suitable for applications in raceways for general purpose lighting and power circuits.
Also known as: 662927816319, USE1STRBLK1000RL

Specifications

Gauge: 1
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 1
Color: Black
Conductors: 1
Length: 1000 ft
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)