SAFESITE C1 D2 LED AREA LIGHT 5K TEMPERED GLASS

Item #: 1212621

Cat #: HZD5C2GS45

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SAFESITE C1 D2 LED AREA LIGHT 5K TEMPERED GLASS

Overview

SAFESITE C1 D2 LED AREA LIGHT 5K TEMPERED GLASS
Also known as: HZD5C2GS45

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 48
Color Temperature: 5000 (Bright White)
Lumens: 5200
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 48
Lumens: 5200
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)