Current Transformer, Solid Core, 200:5, 200A Primary, 5A Secondary

Item #: 121261

Cat #: 1411-2SFT-201

UPC: 662074082629

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Solid Core, Square Shape, with Mounting Feet, 200:5 Ratio, 200 Amp Primary, 5 Amp Secondary

Overview

Current Transformer, Solid Core, Square Shape, with Mounting Feet, 200:5 Ratio, 200 Amp Primary, 5 Amp Secondary
Allen-Bradley® Bulletin 1411 current transformers (CT) are low-voltage transformers. They are designed for various power-measurement devices and applications, including analog devices, protective relays, transducers, and PowerMonitor™ products. Rockwell Automation® catalog item 1411-2SFT-101 is a Bulletin 1411 current transformer
Also known as: 662074082629, 1411-2SFT-201

Specifications

Type: Current Transformer, Solid Core
Phase: 1
Amps: 200:5
Volt Amps: 4
Type: Current Transformer, Solid Core
Amps: 200:5
Phase: 1
Volt Amps: 4

Customer Reviews

No reviews for this product
(0)