12W PAR30L LED Lamp, 27K

Item #: 1212517

Cat #: 12PAR30L/EC/F40/927/DIM/120V-6/1

UPC: 046677470968

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR30L, 12 Watt, 850 Lumen, 2700K, 95 CRI, 120 Volt, Medium Base, Dimmable, Wattage Equivalent: 75W, 1 per SKU, 6 per Pack, *Philips Part # 470962*

Overview

LED Lamp, PAR30L, 12 Watt, 850 Lumen, 2700K, 95 CRI, 120 Volt, Medium Base, Dimmable, Wattage Equivalent: 75W, 1 per SKU, 6 per Pack, *Philips Part # 470962*
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677470968, 12PAR30L/EC/F40/927/DIM/120V-6/1

Specifications

Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 95
Light Technology: LED
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)