4/0 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 121231

Cat #: USE4/0STRBLK1000RL

UPC: 662927184166

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

4/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Underground Service Entrance (USE-2 RHH-RHW) 4/0-3E-Stranded-AL-Black 1000'RL
Also known as: 662927184166, USE4/0STRBLK1000RL, E11134m

Specifications

Length: 1000 ft
Color: Black
Gauge: 4/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Length: 1000 ft
Gauge: 4/0
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)