4' 18W T8 LED Lamp, 50K

Item #: 1212276

Cat #: 34317A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED18T8/850/4FT/HYBRIS/SS 18W T8 5000K 2000LMS NON-DIM

Overview

LED18T8/850/4FT/HYBRIS/SS 18W T8 5000K 2000LMS NON-DIM
Also known as: 34317A

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 2000
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Dimmable: No
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)