Starter, Enclosed, 12A, 440/480VAC, Metal, IP42-1, 3.7-16A Overload

Item #: 1212268

Cat #: 109-C12AB-A1F

UPC: 191326491075

Sign In or Register to view pricing and more.
Documents & Guides
Starter, IEC, Enclosed, QC, 12 Amp, 440/480 Volt AC, 110/120 Volt AC, Transformer, Metal, IP42 - 1, 3.7 - 16 Amp Overload

Overview

Starter, IEC, Enclosed, QC, 12 Amp, 440/480 Volt AC, 110/120 Volt AC, Transformer, Metal, IP42 - 1, 3.7 - 16 Amp Overload
Also known as: 191326491075, 109-C12AB-A1F

Specifications

IP/NEMA Rating: IP42, NEMA 1
Volts AC Control: 110/120
Poles: 3
Type: Enclosed, Starter
Mounting: Surface
Amps: 12
Volts AC: 600
Amps Range: 3.700 - 16
IP/NEMA Rating: IP42, NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600
Volts AC Control: 110/120
Type: Enclosed, Starter
Amps: 12
Amps Range: 3.700 - 16

Customer Reviews

No reviews for this product
(0)