Universal Cable Tie, 50lb, 11", Black

Item #: 1212257

Cat #: 58-29-89

UPC: 032886929359

Sign In or Register to view pricing and more.
Documents & Guides
11" Universal Cable Tie, 50lb. Weight Capacity, Black, 15/PK

Overview

11" Universal Cable Tie, 50lb. Weight Capacity, Black, 15/PK
11" Universal Cable Tie 50LBS. (Black) 15PK
Also known as: 032886929359, 58-29-89

Specifications

Color: Black
Length: 11 in
Weight Capacity: 50 lbs
Standards: California Proposition 65
Color: Black
Weight Capacity: 50 lbs
Length: 11 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)