Paddle Fan, 5-Blade, 50", White

Item #: 121217

Cat #: CF711WW

UPC: 030844011320

Sign In or Register to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 5, Length: 50 inch, Color: White

Overview

Paddle Fan, Blades: 5, Length: 50 inch, Color: White
Also known as: 030844011320, CF711WW

Specifications

Width: 50 in
Color: White
Width: 50 in
Color: White

Customer Reviews

No reviews for this product
(0)