2/0 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 121209

Cat #: USE2/0STRBLK1000RL

UPC: 739373882707

Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.

Overview

2/0 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Also known as: 739373882707, USE2/0STRBLK1000RL

Specifications

Length: 1000 ft
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Aluminum
Length: 1000 ft
Gauge: 2/0
Conductors: 1
Material: Aluminum
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)