2' x 2' Recessed Troffer

Item #: 121202

Cat #: 2RT514T5MVOLTGEB115SLP835

UPC: 784231013694

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Troffer, 2' x 2', (x2) 14W T5 Lamps, 120-277V, Step Dimming, Electronic Ballast, Includes Lamps

Overview

Recessed Troffer, 2' x 2', (x2) 14W T5 Lamps, 120-277V, Step Dimming, Electronic Ballast, Includes Lamps
Also known as: 784231013694, 2RT514T5MVOLTGEB115SLP835

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Length: 2 ft
Wattage: 14
Dimmable: Yes
Light Technology: Fluorescent
Type: 2-Lamp
Length: 2 ft
Dimmable: Yes
Volts AC: 120, 277
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)