2 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 121193

Cat #: USE2STRBLK1000RL

UPC: 739373882554

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.

Overview

2 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 1000 ft. Reel.
Primarily used as Type USE-2 direct-buried underground service entrance, but is also listed for RHH or RHW-2 making it suitable for applications in raceways for general purpose lighting and power circuits. This multiple listing offers a unique advantage to the installer to purchase one product that is suitable for installation on both sides of service-point and where service-point is located within the envelope of the building.
Also known as: 739373882554, USE2STRBLK1000RL

Specifications

Length: 1000 ft
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 1000 ft
Gauge: 2
Conductors: 1
Color: Black
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)