![Power Pack Fluorescent, Battery Pack, 2'-8' Fluores+L2:L38 Power Pack Fluorescent, Battery Pack, 2'-8' Fluores+L2:L38](https://rexel-cdn.com/products/duaufo3aw.jpg?i=C8FCF036-CD03-40B3-ADC5-4279E0DA952D&f=420)
Power Pack Fluorescent, Battery Pack, 2'-8' Fluores+L2:L38
Item #:
121183
Cat #:
UFO-3AW
UPC:
782520836320
Sign In or Register to view pricing and more.
Documents & Guides
Lampak Series Fluorescent Power Pack, Operates One Or Two Linear 2 -8 foot Fluorescent Lamps, 340-450 Initial Lumens, Damp Location Listed,120/277 Volts AC *** Discontinued ***
Overview
Lampak Series Fluorescent Power Pack, Operates One Or Two Linear 2 -8 foot Fluorescent Lamps, 340-450 Initial Lumens, Damp Location Listed,120/277 Volts AC *** Discontinued ***
This fluorescent battery pack is compatible with electronic, standard and magnetic, energy-saving, and dimming AC ballasts. The pack features easy installation, with versitile mounting capability.
Also known as: 782520836320, UFO-3AW
Specifications
Volts AC: | 120, 277 |
Standards: | California Proposition 65 |
Volts AC: | 120, 277 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)