Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail

Item #: 12118

Cat #: 1734-TB

UPC: 612598206100

Documents & Guides
Terminal Base, 8 Screw Clamp Connections, 10 Amp, 24 Volt DC, 120/240 Volt AC Rated, DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Base, 8 Screw Clamp Connections, 10 Amp, 24 Volt DC, 120/240 Volt AC Rated, DIN Rail Mount
POINT I/O is a family of modular I/O products ideal for applications requiring flexibility and low cost of ownership. With one to eight channel density modules, including a self-configuring discrete module, the modularity of POINT I/O minimizes system costs and size. The ability to mix standard and safe I/O provides even greater flexibility and opportunities for standardization, regardless of application requirements. Since it can be used in local and remote I/O, POINT I/O further reduces engineering costs in design, installation and application development.
Also known as: 612598206100, 1734-TB

Specifications

Type: Terminal Base
Volts DC: 24
Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Type: Terminal Base
Amps: 10
Mounting: DIN Rail
Volts DC: 24
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)