9W A19 LED Lamp, 27K

Item #: 1211660

Cat #: LED9A19DIMO827UB

UPC: 046135746871

Documents & Guides
LED Lamp, 9 Watt, A19, 2700K, 800 Lumen, 120 Volt, 80 CRI, Dimmable to 10%, Omnidirectional, 60 Watt Equivalent, Standard Pack Qty: 6 *Sylvania Part # 74687*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 9 Watt, A19, 2700K, 800 Lumen, 120 Volt, 80 CRI, Dimmable to 10%, Omnidirectional, 60 Watt Equivalent, Standard Pack Qty: 6 *Sylvania Part # 74687*
Rated up to 11,000 hours at 70% lumen maintenance, Contractor Series LED A19 lamps offer years of service and reduce energy and maintenance costs. Contractor Series LED A19 lamps are environmentally preferred products. They are RoHS compliant and contain no mercury, lead or other hazardous materials. They emit no UV or IR radiation. A CRI of 80+ ensures good color definition. Available in warm white 2700K CCT, white 3000K CCT, bright white 3500K CCT and daylight 5000K CCT, these lamps offer a great value where a non-dimmable, semi-directional lamp is appropriate in both homes and businesses
Also known as: 046135746871, LED9A19DIMO827UB

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)