16 AWG MTW, Red, 2500'

Item #: 1211556

Cat #: 411020904

UPC: 029892253660

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 2500' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892253660, 411020904

Specifications

Color: Red
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 16
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)