Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Overview
Wallplate, 3.281IN Box Mounting, Application: Residential, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Also known as: 095327851527, 85152
Specifications
Type: | Wallplate |
Gangs: | 2 |
Type: | Wallplate |
Gangs: | 2 |
Customer Reviews
No reviews for this product
(0)