Wireway, Feed-Thru, NEMA 12, Hinge Cover/Screw Clamp, Steel

Item #: 12113

Cat #: F88WG

UPC: 783510148003

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Gasket/Screws, Bulletin F20 (feed through Type 12 Wireway), Size/dims:fits 8.00x8.00, Material/finish: Rubber/Steel

Overview

Wireway, Gasket/Screws, Bulletin F20 (feed through Type 12 Wireway), Size/dims:fits 8.00x8.00, Material/finish: Rubber/Steel
Standard packages of wireway contain one gasket and one set of screws to join sections, except Cross fittings which contain three of each, Tee fittings which contain two of each and Telescope fittings which contain none. Additional gasket and screw sets may be ordered by catalog number HOFF88WG.
Also known as: 783510148003, F88WG

Specifications

Width: 8 in
Material: Steel, Rubber
Height: 8 in
IP/NEMA Rating: NEMA 12
Width: 8 in
Height: 8 in
Material: Steel, Rubber
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)