Preset Countdown Timer, 12-Hour

Item #: 121123

Cat #: LTB12-1LZ

UPC: 078477459188

Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, In-Wall, SPST, 3-Way, 2/4/8/12 Hour, 120VAC, 20A, 1800W, 60Hz, 1HP, Decora, Color: White, Includes: Ivory, Light Almond

Overview

Preset Timer, In-Wall, SPST, 3-Way, 2/4/8/12 Hour, 120VAC, 20A, 1800W, 60Hz, 1HP, Decora, Color: White, Includes: Ivory, Light Almond
Also known as: 078477459188, LTB12-1LZ

Specifications

Color: Light Almond, Ivory, White
Type: SPST, Preset, In-Wall, Electronic
Volts AC: 120
Amps: 20
Range: 4 hr, 8 hr, 2 hr, 12 hr
Color: Light Almond, Ivory, White
Volts AC: 120
Range: 4 hr, 8 hr, 2 hr, 12 hr
Type: SPST, Preset, In-Wall, Electronic
Amps: 20

Customer Reviews

No reviews for this product
(0)