![Automatic Transfer Switch, 100A, 120/240VAC, 1PH, NEMA 3R Automatic Transfer Switch, 100A, 120/240VAC, 1PH, NEMA 3R](https://rexel-cdn.com/products/gewnrxsc100a3image.jpg?i=FA1B3D6A-D183-4B40-B262-CA47BFB76AF2&f=420)
Automatic Transfer Switch, 100A, 120/240VAC, 1PH, NEMA 3R
Item #: 1211184
Cat #: RXSC100A3
UPC: 696471069600
Sign In or Register to view pricing and more.
Documents & Guides
Automatic Smart Transfer Switch, 1 Phase, 100 Amp, 120/240 Volt, Open Transition, NEMA/UL 3R, Lug Range: 2/0 - 14 AWG
Overview
Automatic Smart Transfer Switch, 1 Phase, 100 Amp, 120/240 Volt, Open Transition, NEMA/UL 3R, Lug Range: 2/0 - 14 AWG
Most homeowners want the peace of mind that comes with whole-house coverage. Whenever there’s an outage, you don’t have to worry – because the power stays on at all times throughout your entire home. With the RXS transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. RXS open transition transfer switches are ideal for residential, commercial and light industrial applications.
Also known as: 696471069600, RXSC100A3
Specifications
Volts AC: | 120, 240 |
Amps: | 100 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)