LED Roadway Lighting, 4000K, 17400L, 164W, 480V

Item #: 1211104

Cat #: ATBM-H-480-R3-SH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Roadway Lighting, 4000K, 17400 Lumen, 164 Watt, 480 Volt, Gray Finish, Shorting Cap, Roadway Type III Optics

Overview

LED Roadway Lighting, 4000K, 17400 Lumen, 164 Watt, 480 Volt, Gray Finish, Shorting Cap, Roadway Type III Optics
Also known as: ATBM-H-480-R3-SH

Specifications

Mounting: Pole
Volts AC: 480
Color Temperature: 4000 (Cool White)
Color: Gray
Type: Roadway Lighting
Wattage: 164
Light Technology: LED
Mounting: Pole
Color Temperature: 4000 (Cool White)
Type: Roadway Lighting
Light Technology: LED
Volts AC: 480
Color: Gray
Wattage: 164

Customer Reviews

No reviews for this product
(0)