Single door for TS 800 x 1800 mm

Item #: 1211092

Cat #: 5050159

UPC: 639889879256

Sign In or Register to view pricing and more.
Documents & Guides
Single door for TS 800 x 1800 mm

Overview

Single door for TS 800 x 1800 mm
Locking rod with double-bit insert.
Also known as: 639889879256, 5050159

Specifications

Height: 1800 mm
Width: 800 mm
Height: 1800 mm
Width: 800 mm

Customer Reviews

No reviews for this product
(0)