Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 30" x 24" x 12"

Item #: 121097

Cat #: A30H2412SSLP3PT

UPC: 783510143121

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 30 Inch x 24 Inch x 12 Inch

Overview

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 30 Inch x 24 Inch x 12 Inch
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 30 Inch x 24 Inch x 12 Inch
Also known as: 783510143121, A30H2412SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Height: 30 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Material: Stainless Steel
Width: 24 in
Mounting: Surface
Depth: 12 in

Customer Reviews

No reviews for this product
(0)