GRIDIRON™ Traditional Jacket, M, Black

Item #: 1210924

Cat #: 253B-M

UPC: 045242515417

Sign In or Register to view pricing and more.
Documents & Guides
GRIDIRON™ Traditional Jacket, NO DAYS OFF™ Weather Protection Provides Wind and Water Resistance to Outlast the Elements, (4) Large Outer Pockets, (1) Inner Zip Pocket, Size: Medium, Color: Black

Overview

GRIDIRON™ Traditional Jacket, NO DAYS OFF™ Weather Protection Provides Wind and Water Resistance to Outlast the Elements, (4) Large Outer Pockets, (1) Inner Zip Pocket, Size: Medium, Color: Black
Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.
Also known as: 045242515417, 253B-M

Specifications

Type: Jacket
Color: Black
Size: Medium
Type: Jacket
Size: Medium
Color: Black

Customer Reviews

No reviews for this product
(0)