3P, Contactor, IEC, 240V AC

Item #: 1210911

Cat #: XTCE015B10B

UPC: 015082900575

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-Reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

Overview

15 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-Reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.
XT IEC FVNR Contactor, Three-pole, Screw terminals, 15A, 45 mm Frame size, 1NO contact configuration, 220V 50 Hz, 240V 60 Hz coil
Also known as: 015082900575, XTCE015B10B

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 15
Volts AC: 600
Size: 45 mm
Mounting: Panel, DIN Rail
Amps: 15
Size: 45 mm
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)