APLUS 36X24X25 WDW

Item #: 121075

Cat #: EWMWG362425

UPC: 783510178857

Sign In or Register to view pricing and more.
Documents & Guides
HOF EWMWG362425 APLUS 36X24X25 WDW

Overview

HOF EWMWG362425 APLUS 36X24X25 WDW
Also known as: 783510178857, EWMWG362425

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 36.020 in
Width: 23.620 in
Depth: 25.090 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.620 in
Color: Black
Height: 36.020 in
Depth: 25.090 in

Customer Reviews

No reviews for this product
(0)