LED Vaportite Luminaire, 2', 22W, 3000L, 3500K, 120-277V

Item #: 1210742

Cat #: 2VT2-LD4-3-DR-UNV-L835-CD1-WL-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming Driver, Wet Location Label

Overview

LED Vaportite Luminaire, 2 Foot, 22 Watt, 3000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming Driver, Wet Location Label
Also known as: 2VT2-LD4-3-DR-UNV-L835-CD1-WL-U

Specifications

Wattage: 22
Length: 26 in
Type: Vapor Tight, 0-10V Dimming
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 22
Type: Vapor Tight, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Length: 26 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)