ARMORLITE MCAL 10/2 W/Neutral Per Phase, BLK/RED W/WHT-BLK/WH

Item #: 1210694

Cat #: 56-70-63-02

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ARMORLITE MCAL 10 AWG, 2 Conductor, W/Neutral Per Phase, Black/Red W/WHT-BLK/WHT-RED W/Green #10 Ground, 1000' Reel

Overview

ARMORLITE MCAL 10 AWG, 2 Conductor, W/Neutral Per Phase, Black/Red W/WHT-BLK/WHT-RED W/Green #10 Ground, 1000' Reel
Applications affected by harmonics generated from non-linear switching loads, such as computers,variable frequency drives, electrical test equipment, and office equipment.
Also known as: 56-70-63-02

Specifications

Gauge: 10
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)