This product may not be available in all locations.
1
more
Breaker, Molded Case, 50A, 3P, 600V, 250 VDC, 35 kAIC, Type FD
Item #: 12105
Cat #: FD3050
UPC: 786679305690
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Overview
50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Eaton's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679305690, FD3050
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 600 |
Amps: | 50 |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 50 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)