Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 500 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Toolweight: 6.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 3-5/8 In Self-feed Bit;spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 1/2-20 In; Gear Train: Triple; Co
Overview
Milwaukee; Drill; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 500 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Toolweight: 6.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 3-5/8 In Self-feed Bit;spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 1/2-20 In; Gear Train: Triple; Co
If more power is what you need, then look no further than the Milwaukee D-handle line of drills. With 7 amp motors and heat treated metal gears, these are truly the choice of the professional. The 1101-1 features 500 RPM and can be used with our right angle drive attachment to increase versatility.
Also known as: 045242001354, 1101-1
Specifications
Customer Reviews
No reviews for this product
(0)