SEA 77160EN3-05 TWO LIGHT SEM

Item #: 1210442

Cat #: 77160EN3-05

UPC: 785652052033

Sign In or Register to view pricing and more.
Documents & Guides
SEA 77160EN3-05 TWO LIGHT SEM

Overview

SEA 77160EN3-05 TWO LIGHT SEM
The Sea Gull Lighting Oslo two light semi flush fixture in chrome is an ENERGY STAR® qualified lighting fixture that uses LED bulbs to save you both time and money. The Oslo lighting collection by Sea Gull Lighting is a sleek design, with smooth and clean lines. The Opal Etched glass adds to this collection's contemporary and minimalist character. Offered in Chrome or textured Blacksmith finishes. The assortment includes nine-light, five-light, and three-light chandeliers, pendants in four sizes, both flush and semi-flush ceiling fixtures, as well as one-light, two-light, three-light and four-light wall/bath fixtures. Both incandescent lamping and ENERGY STAR-qualified LED lamping are available. Most of these fixtures easily convert to LED by purchasing LED replacement lamps sold separately.
Also known as: 785652052033, 77160EN3-05

Specifications

Base: Medium Screw (E26)
Color: Chrome
Volts AC: 120
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9.500
Color: Chrome
Light Technology: LED

Customer Reviews

No reviews for this product
(0)