This product has been discontinued.
26
more
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Light Almond
Item #: 121040
Cat #: MA-FQ4FM-LA
UPC: 027557235440
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Light Almond.
Overview
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Light Almond.
Maestro Fan Control, Multi-location, quiet 7-speed, 120V/4A in light almond
Also known as: 027557235440, MA-FQ4FM-LA
Specifications
Color: | Light Almond |
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Poles: | 1 |
Color: | Light Almond |
Family / Style: | Maestro |
Poles: | 1 |
Volts AC: | 120 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)