IEC Contactor, Screw Terminals, Line Side, 43A, 208 - 240VAC Coil, No Auxiliary Contacts

Item #: 121035

Cat #: 100-C43L00

UPC: 662072616451

Sign In or Register to view pricing and more.
IEC Contactor, Screw Terminals, Line Side, 43 Amp, 208 - 240 Volt AC Coil, No Auxiliary Contact Configuration, Single Pack

Overview

IEC Contactor, Screw Terminals, Line Side, 43 Amp, 208 - 240 Volt AC Coil, No Auxiliary Contact Configuration, Single Pack
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads
Also known as: 662072616451, 100-C43L00

Specifications

Poles: 3
Type: Contactor, IEC
Family / Style: 100-C
Poles: 3
Family / Style: 100-C
Type: Contactor, IEC

Customer Reviews

No reviews for this product
(0)