5-Light Chandelier, LED 9.5W, A19, 120V, Brushed Nickel Finish

Item #: 1210331

Cat #: 3124605EN3-962

UPC: 785652044427

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, LED 9.5 Watt, A19 Bulb Included, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location

Overview

Five Light Chandelier, LED 9.5 Watt, A19 Bulb Included, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652044427, 3124605EN3-962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Diameter: 27 1/4 in
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 27 1/4 in
Wattage: 9.500
Volts AC: 120
Type: 5-Light, Chandelier
Light Technology: LED

Customer Reviews

No reviews for this product
(0)