3-Light Chandelier, 9.3W, A19, 120V, Chrome Finish

Item #: 1210325

Cat #: 31160EN3-05

UPC: 785652046469

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Chrome Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Chrome Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652046469, 31160EN3-05

Specifications

Base: Medium Screw (E26)
Color: Chrome
Volts AC: 120
Type: 3-Light, Chandelier
Diameter: 15 in
Wattage: 9.300
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 15 in
Color: Chrome
Type: 3-Light, Chandelier
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)