3-Light Chandelier, 9.3W, A19, 120V, Satin Bronze Finish

Item #: 1210275

Cat #: 3124603EN3-848

UPC: 785652044366

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Satin Bronze Finish, Etched White Inside Glass, 42 Inch of Stem, 144 Inch of Wire, Safety Listed for Damp Location

Overview

Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Satin Bronze Finish, Etched White Inside Glass, 42 Inch of Stem, 144 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652044366, 3124603EN3-848

Specifications

Volts AC Control: 120
Base: Medium Screw (E26)
Diameter: 19 in
Wattage: 9.300
Color: Satin Bronze
Light Technology: LED
Volts AC Control: 120
Diameter: 19 in
Color: Satin Bronze
Base: Medium Screw (E26)
Wattage: 9.300
Light Technology: LED

Customer Reviews

No reviews for this product
(0)